Aqua Finesse AQF956310 Dichlor Hot Tub 3-5 Month Kit
Mfr # AQF956310
Zoro # G304113427
Product Information
- Brand Townley
- MFR # AQF956310
- Zoro # G304113427
- Country of Origin China
- Category Pool and Spa Chemicals
Description
In one simple weekly treatment our patented environmentally friendly formula gets to the root of the problem by loosening this layer of slime from the surfaces, it is then rinsed away by the action of the water and prevented from reforming. Result, a dramatic reduction in the levels of bacteria, needing only the minimal amount of sanitizer! Even calcium, the notorious destroyer of spas, is no match against the power of AquaFinesse.
The perfect all in one solution, safe, clean and crystal clear water which protects the bathers, the environment and even the spa itself. Say yes to softer purer water and a cleaner bathing environment. Includes everything required for 3-5 months of spa maintenance.
Features- Dichlor Hot Tub 3-5 Month Kit
- Spend less time on maintenance
- Use significanty less sanitizer and harsh chemicals
- Have better water quality with less bacteria
- Enjoy better balanced water
- Includes 2 ltr Aquafinesse, 16 oz Chlorine & Measuring Cup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- SPRAYWAY Fresh Scent Multi-Surface Cleaner Spray 13.5 oz (SW007R)
- TOWNLEY Aqua Finesse AQF956306 Dichlor Hot Tub 1 Month Starter Kit (AQF956306)
- JACKS MAGIC Jacks Magic JMSAPPHIRE032 Sapphire Stuff - 32 oz (JMSAPPHIRE032)
- O-ACE-SIS Liquid Algaecide 1 qt (TF053001012OAC)
- ORB-3 Concentrated Pool Enzymes, 5 gal. (M411-000-5G)
- ADVANTIS TECHNOLOGIES Advantis Technologies 49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case (49900A)
- PACIFICLEAR Chlorine Stabilizer, 4 lb Pail, Granular (F081004032PC)
- HTH Pool Care Granule Shock Treatment 13.3 oz (52031)
- Townley Pool and Spa Chemicals