Shop All Automotive Back Up Alarms
Towmate
SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS
Mfr # SS470RW
Zoro # G510083347
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color RED/WHITE
- Length - Vehicle Lighting 4.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # SS470RW
- Zoro # G510083347
- UPC # 816601024075
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length - Vehicle Lighting | 4.75in |
Details
Item | 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's |
Lens Color | RED/WHITE |
Description
New SS470 Series of surface mount strobes are among the lowest profile, heaviest duty available! Solid aluminum construction for both heat dissipation and rigidity, these lights will last a lifetime! Packed with selectable strobe patterns by waving a magnet of the light, sync wire for multiple lensconnectivity, and a secondary trigger wire for additional strobe/work light/marker mode. Includesour lifetime warranty on LEDs and Electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Universal A/C Dye For Tracker A/C Dye Injection Sy (16240)
- DAYCO 5/16 In. X 50 Ft. (Box) (80384)
- CHEMICAL GUYS PREMIUM SELECT HORSE HAIR INTERIOR CLEANING BRUSH FOR LEATHER, VINYL, (ACCS96)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's (SS470AW)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- VELVAC 107 Db Back-Up Alarm (699107)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- XK GLOW XKCHROME JEEP AIR VENT LIGHT LIGHT RGB + AMBER TURN SIGNAL & RUNNING (XK-VENT-RGB-KIT)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- Towmate Automotive Electrical