Shop All Emergency Vehicle Lights & Lightbars
Towmate
SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/RED LED's : CLEAR LENS
Mfr # SS470AR
Zoro # G210387332
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75in
- Battery rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # SS470AR
- Zoro # G210387332
- UPC # 816601024068
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 4.75in |
Details
Item | SLIM STROBE' 12-LED |
Color | AMBER/RED |
Battery | rechargeable |
Description
New SS470 Series of surface mount strobes are among the lowest profile, heaviest duty available! Solid aluminum construction for both heat dissipation and rigidity, these lights will last a lifetime! Packed with selectable strobe patterns by waving a magnet of the light, sync wire for multiple lensconnectivity, and a secondary trigger wire for additional strobe/work light/marker mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8505)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- ABRAMS Focus 2X Series LED Dash & Deck Light - Red/Blue (FD-6200-RB)
- Towmate Automotive Lighting