Shop All Emergency Vehicle Lights & Lightbars
Towmate
SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/BLUE LED's : CLEAR LENS
Mfr # SS470AB
Zoro # G910387328
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75in
- Color AMBER/BLUE
- Battery rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Towmate
- MFR # SS470AB
- Zoro # G910387328
- UPC # 816601024051
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 4.75in |
Details
Color | AMBER/BLUE |
Battery | rechargeable |
Description
New SS470 Series of surface mount strobes are among the lowest profile, heaviest duty available! Solid aluminum construction for both heat dissipation and rigidity, these lights will last a lifetime! Packed with selectable strobe patterns by waving a magnet of the light, sync wire for multiple lensconnectivity, and a secondary trigger wire for additional strobe/work light/marker mode.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Lanyard-Kill Switch Key, #420496-1 (420496-1)
- CTA MANUFACTURING Chevy Camshaft Locking Tool Kit - 1.6 1.8 (4161)
- DONALDSON Air Filter, Primary Round, P535114 (P535114)
- SOLAR 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Single (HL15P-A)
- Towmate Automotive Lighting