Shop All Flags, Flares, Paddles, and Triangles
Towmate
RECHARGEABLE MAGNETIC 4-IN-1 PORTABLE LED WARNING LIGHT SYSTEM
Mfr # MO-PRO
Zoro # G810387336
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Towmate
- MFR # MO-PRO
- Zoro # G810387336
- UPC # 816601024112
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Details
Item | 4-IN-1 PORTABLE LED WARNING LIGHT SYSTEM |
Battery Chemistry | rechargeable |
Description
Forget the chemical flares and leave the traffic alert strobe at home. Your MO-PRO replaces both of these items in an environmentally friendly way! The MO-PRO features a red/blue strobe, red/red strobe, amber/white strobe and white area fill light. The MO-PRO mounts using our new magnetic power base. Not only is the MO-PRO waterproof and designed for use in rain, sleet and snow, but the MO-PRO is also shock resistant in case of accidental dropping.The MO-PRO has a long-life lithium battery with a quick charge time to ensure it is ready for use at any time. With up to 16 hours of run time, the MO-PRO Includes hard shell case, battery base and charge cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Engineer Reflective, 24 in HxW, Pole Mounted, 81 in Handle (03-822P)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- POWERFLARE LED Safety Flare, LED Color Red (SP6O-R-Y)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 (95-03-009)
- Towmate Flags, Flares, Paddles, and Triangles