Shop All Emergency Vehicle Lights & Lightbars
Towmate
LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/HARDWIRE
Mfr # TM48XR-HW
Zoro # G310387362
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48in
- Battery Lithium Powered, Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM48XR-HW
- Zoro # G310387362
- UPC # 816601024006
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 48in |
Details
Battery | Lithium Powered, Rechargeable |
Description
48in XR SERIES wireless truck bar system provides stop, tail, and turn w/ side marker lights on each end and three DOT lights in the center of the yellow housing. This system comes complete with hardwire transmitter and a 7-pin plug to be used to connect 12VDC power to recharge the truck bar. Range 1000 feet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Automatic Transmission Oil Pan Gasket, W39348TC (W39348TC)
- BOSCH Rear Wiper Blade, H370 (H370)
- A & I PRODUCTS Ball, Replacement, Cat III 8" x6" x3" (A-RB003)
- STENS New Oem Replacement Belt For Murray 7800192-7800581 7035500Yp, 7035500 (265-886)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- ECCO LED Lightbar (11-024CA-E-MG-WWG)
- Towmate Automotive Lighting