Shop All Emergency Vehicle Lights & Lightbars
Towmate
LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/HARDWIRE
Mfr # TM36XR-HW
Zoro # G810387374
product price: $575.00
/ea
Free Shipping & Returns
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36in
- Battery Lithium Powered, Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM36XR-HW
- Zoro # G810387374
- UPC # 816601023894
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 36in |
Details
Battery | Lithium Powered, Rechargeable |
Description
36in XR SERIES wireless truck bar system provides stop, tail, and turn w/ side marker lights on each end and three DOT lights in the center of the yellow housing. This system comes complete with hardwire transmitter and a 7-pin plug to be used to connect 12VDC power to recharge the truck bar. Range 1000 feet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Universal Charging Hose Adapter Gaskets - pkg of 20 3" x3" x1" (A-530-365)
- WESTWARD Lug Nut Wrench, 4 Way, L 25 In (2HLB2)
- LINCOLN LUBRICATION Low Profile Truck Drain with Electric Pump (3669)
- SUPERJOCK Flush Mount Hose Adapter (SU1526221)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- ABRAMS Mustang 2X - 26" Rocker Panel 24 LED Running Light - Blue (Mustang-2X-BB)
- Towmate Automotive Lighting