Shop All Emergency Vehicle Lights & Lightbars
Towmate
9in MINI LIGHT BAR POD w/32 HIGH INTENSITY LED'S & MAG MOUNT AMBER/WHITE LED'S : CLEAR LENSES
Mfr # SO9AWC-MAG
Zoro # G210387363
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9in
- Color AMBER/WHITE
- Battery rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # SO9AWC-MAG
- Zoro # G210387363
- UPC # 816601020206
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 9in |
Details
Item | 32 HIGH INTENSITY LED'S & MAG MOUNT |
Color | AMBER/WHITE |
Battery | rechargeable |
Description
This 9in mini light bar pod packs a powerful punch for its size. The SO9 mini light bar comes complete with either a magnetic or hardware mount base. Choose between 10 flash patterns with the wave of a magnet upon setup. There are 8 heads with each containing 4 LED's for a total of 32 high intensity LED's. Buy as a single unit or a pair for the perfect wing lights to compliment a full size light bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Cleco Plier & Pin Kit with 0.12 in. Pins (PO2470212)
- OTC Belt Tension Gauge (4748)
- SEACHOICE Swivel Bolster Bracket, 10" (55330)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- CODE 3 XTP Single Color, 4 LEDs, 12/24VDC, Amber (XTP4AA)
- Towmate Emergency Vehicle Lights & Lightbars