Shop All Emergency Vehicle Lights & Lightbars
Towmate
9in MINI LIGHT BAR POD w/32 HIGH INTENSITY LED'S & HARD MOUNT RED/WHITE LED'S : CLEAR LENSES
Mfr # SO9RWC
Zoro # G610387369
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RED/WHITE
- Length 9in
- Battery rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # SO9RWC
- Zoro # G610387369
- UPC # 816601024136
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 9in |
Details
Item | 32 HIGH INTENSITY LED'S & HARD MOUNT RED/WHITE LED'S |
Color | RED/WHITE |
Battery | rechargeable |
Description
This 9in mini light bar pod packs a powerful punch for its size. The SO9 mini light bar comes complete with either a magnetic or hardware mount base. Choose between 10 flash patterns with the wave of a magnet upon setup. There are 8 heads with each containing 4 LED's for a total of 32 high intensity LED's. Buy as a single unit or a pair for the perfect wing lights to compliment a full size light bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- HOLLEY MIGHTY MITE FP 12-15 PSI (12-429)
- C.E. SMITH Pkg Safety Chain Set, Class IV Rating 7600 Lbs (16681A)
- BRUSH RESEARCH MANUFACTURING Block Cylinder Hone 4 1/8"-120, GB41812 (BRMGB41812)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- MARADYNE FLUID POWER GROUP Filter Elmnt, 30 Series, 10 Micron, Cellulse (FPE30-10N)
- Towmate Emergency Vehicle Lights & Lightbars