Shop All Emergency Vehicle Lights & Lightbars
Towmate
48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/6-PIN ROUND
Mfr # TM48-6
Zoro # G110387371
product price: $575.00
/ea
Free Shipping & Returns
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48in
- Battery Battery WIRELESS, RECHARGEABLE
- Connector W/6-PIN ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM48-6
- Zoro # G110387371
- UPC # 816601023931
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 48in |
Details
Item | LED LIGHT BAR |
Battery | Battery WIRELESS, RECHARGEABLE |
Connector | W/6-PIN ROUND |
Description
48in wireless truck bar system provides stop, tail, and turn w/ side marker lights on each end and three DOT lights in the center of the yellow housing. This system comes complete with 6-Pin transmitter and a 7-pin plug to be used to connect 12VDC power to recharge the truck bar. Range 1000 feet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- TAYLOR Stainless Steel Flag Pole 1" Diameter, 24" (903)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- CODE 3 Chrome Speaker Kit For Harley Davidson (HDSPKT)
- Towmate Emergency Vehicle Lights & Lightbars