Shop All Emergency Vehicle Lights & Lightbars
Towmate
22in rechargeable, yellow, magnetic, LED wireless tow light w/4-Pin flat transmitter.
Mfr # TM22Y-4F
Zoro # G610387314
product price: $237.50
/ea
Free Shipping & Returns
$237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22in
- Battery rechargeable
- Connector w/4-Pin flat transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM22Y-4F
- Zoro # G610387314
- UPC # 816601023597
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 22in |
Details
Item | wireless tow light |
Color | yellow |
Battery | rechargeable |
Connector | w/4-Pin flat transmitter |
Description
TheTM22YSunlightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly. The TM22G has 90LB pull magnets with rubber boots to prevent scratching. This unit is not compatible with the iMon reminder system. System includes light, 4-Pin flat transmitter, and 12V DC charge cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Miniature Bulbs, Clear, Wedge Base, PK10 (7904)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- VELVAC Spiral Wrap 100Ft 1-1/2" (020079)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (9347)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- BUYERS PRODUCTS 6.5 Inches by 6.5 Inch Incandescent Beacon Strobe Light (SL660A)
- Towmate Automotive Lighting