Shop All Emergency Vehicle Lights & Lightbars
Towmate
22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter.
Mfr # TM22G-HW
Zoro # G010387365
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22in
- Magnetic yes
- Battery rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM22G-HW
- Zoro # G010387365
- UPC # 816601023771
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 22in |
Details
Item | wireless tow light w/hardwire transmitter |
Color | green |
Magnetic | yes |
Battery | rechargeable |
Description
TheTM22GLimelightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly. The TM22G has 90LB pull magnets with rubber boots to prevent scratching. This unit is not compatible with the iMon reminder system. System includes light, hardwire transmitter, and 12V DC charge cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-00 Honda Civic Front Strut Bar (SB-CV92)
- OIL EATER Parts Washer Brush, For Use With 4NHJ7 (AOPW25113)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- MILWAUKEE TOOL Comfort Grip PVC/Oil Filter Pliers (48-22-6321)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- WOLO Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A (7824MP-A)
- MARADYNE FLUID POWER GROUP Fltr Assy, 1-1/4" NPT, 10 Mcrn, Rtrn Inductor (FPD5020N10NAR4B)
- Towmate Automotive Lighting