Shop All Emergency Vehicle Lights & Lightbars
Towmate
22in LITHIUM POWERED YELLOW WIRELESS TOW LIGHT 7-PIN ROUND
Mfr # TM22XRY-7
Zoro # G510387377
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Length 22in
- Battery Lithium Powered, Rechargeable
- Connector 7-PIN ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM22XRY-7
- Zoro # G510387377
- UPC # 816601023726
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 22in |
Details
Color | yellow |
Battery | Lithium Powered, Rechargeable |
Connector | 7-PIN ROUND |
Description
TheTM22XRYSunlightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly,now with lithium battery technology to provide LONG LASTING power! The TM22XRY has rubber-coated 100LB pull magnets to prevent scratching no more boots! This unit is not compatible with the iMon reminder system. System includes light, 7-Pin round transmitter, and 12V DC charge cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tire Inflator, Range 0 to 150 psi (DCC020IB/DCB203)
- EIKO Dome Light Bulb, 9005XS (9005XS)
- ABRAMS Stud Mount LED License Plate Light - Chrome (TLPL-STM-C)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- Towmate Automotive Lighting