Shop All Emergency Vehicle Lights & Lightbars
Towmate
22in LITHIUM POWERED GREEN WIRELESS TOW LIGHT 6-PIN ROUND
Mfr # TM22XRG-6
Zoro # G710387337
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22in
- Battery Lithium Powered, Rechargeable
- Connector 6-PIN ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towmate
- MFR # TM22XRG-6
- Zoro # G710387337
- UPC # 816601023672
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Length | 22in |
Details
Color | green |
Battery | Lithium Powered, Rechargeable |
Connector | 6-PIN ROUND |
Description
TheTM22GXRLimelightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly,now with lithium battery technology to provide LONG LASTING power! The TM22GXR has rubber-coated 100LB pull magnets to prevent scratching no more boots! This unit is not compatible with the iMon reminder system. System includes light, 6-Pin round transmitter, and 12V DC charge cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBL24011 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL24011)
- WHITECAP MARINE HARDWARE 30 Degree EPA Pull-Up Deck Fill (6126AEPAC)
- STENS Air Filter For Stihl BR800, BR800C, BR800X 4283 141 0300 1 3/4" Height (605-901)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin RV Style transmitter. (TM22G-7RV)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- TOWMATE 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT (TM48-4F)
- TOWMATE LITHIUM POWERED 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM36XR-7RV)
- ABRAMS Focus 200 Series LED Dash & Deck Lightstick - Purple/ White (FL-4200-MW)
- Towmate Automotive Lighting