Shop All Wall Repair Patching
Tower Sealants
Tower Sealants 1801026 Tower Tech 2 White Acrylic Urethane Sealant; 10.1 oz - Pack of 12
Mfr # 1801026
Zoro # G304108850
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tower Sealants
- MFR # 1801026
- Zoro # G304108850
- UPC # 843034002158
- Country of Origin Unknown
- Category Wall Repair Patching
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- High performance - 50% joint movement
- Exceptional protection - weather-tight seal
- Lifetime durability
- Use in up to 2 inch joints
- Pack of 12
- Color: White
- Material: Acrylic Urethane
- Type: Sealant
- Container Size: 10.1 oz
- Paintable: Yes
- VOC Level: Low VOC
- Application: Siding Wood, Vinyl, Aluminum
- Permanently Flexible: Yes
- Indoor or Outdoor: Indoor and Outdoor
- Fire and High Heat Resistant: Yes
- Mold and Mildew Resistant: Yes
- Coverage Area: 53 linear ft.
- Moisture Resistant: Yes
- Mildew Resistant: Yes
- Caulk Sealant Material: Acrylic Urethane
- Recommended Surface: Siding Wood, Vinyl, Aluminum
- Durability: 2 Years
- Indoor and Outdoor: Indoor and Outdoor
- Country of Origin: United States
- Weight: 10.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- DAP Acrylic Adhesive, 4000 Subfloor Series, Amber, 28 oz, Bottle (25117)
- DICOR Dicor Corporation 935BA-1 Water-Based Bonding Adhesive - 1 Gallon (935BA-1)
- LOCTITE Adhesive, Translucent, Syringe (1395391)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- CLEAN PATCH Mattress Repair Patch, 3.5" L, Dark Blue (10003)
- SIKAFLEX Mortar Fix Sealant, Gray, Paste, 101 floz Cartridge (515313)
- BLACK JACK 5586102 Silicone Roof Sealant, White, Liquid, 1 qt Pail (1346287)
- TENON Instant Anchoring Cement, 50 lb, Bag (120998)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Milk Chocolate (WAX16S)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- Tower Sealants Wall Repair Patching