Shop All Rags & Towels
Towelzilla
25 x 36 ( 1 Each)
Mfr # PLUSH-2536
Zoro # G206171549
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Grey
- Size 25 in
- Color Grey
- Length 25
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Towelzilla
- MFR # PLUSH-2536
- Zoro # G206171549
- UPC # 764950010013
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 25 in |
Length | 25 |
Width | 36 |
Details
Material | Grey |
Item | Car Wash Towel |
Color | Grey |
Weight | 2 |
Description
THE BEAST OF ALL PLUSH CAR CARE TOWELS: At 800 GSM, TowelZilla microfiber cleaning cloths are very thick and plush. These thirsty microfiber car towels wick water fast and will dry any surface quickly.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. Towelzilla car microfiber cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick microfiber towels can also be folded to enter smaller spaces and be used as a car duster.
SATIN PIPED HEM FOR MICROFIBER CLOTH DURABILITY: Our microfiber towels for cars are finished with a satin piping hem for car drying strength and cleaning cloth durability. These cleaning rags stand up to the wear and tear of commercial garages and automotive shops. Towelzilla car cleaning wipes won't unravel even after multiple uses and washes.
LARGE SIZE MICROFIBER CLOTHS: Available in two extra-large sizes - 18x30 in. 3-pack microfiber towel set, and 25x36 in. 1-Pack supersized microfiber cloth. If you are washing your car at home, then this car microfiber towel is a perfect size and is super easy to use. Keep a Towelzilla microfiber car care set handy in your garage.
MICROFIBER CLEANING CLOTH CARE INSTRUCTIONS: This microfiber hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener on the car towel set.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. Towelzilla car microfiber cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick microfiber towels can also be folded to enter smaller spaces and be used as a car duster.
SATIN PIPED HEM FOR MICROFIBER CLOTH DURABILITY: Our microfiber towels for cars are finished with a satin piping hem for car drying strength and cleaning cloth durability. These cleaning rags stand up to the wear and tear of commercial garages and automotive shops. Towelzilla car cleaning wipes won't unravel even after multiple uses and washes.
LARGE SIZE MICROFIBER CLOTHS: Available in two extra-large sizes - 18x30 in. 3-pack microfiber towel set, and 25x36 in. 1-Pack supersized microfiber cloth. If you are washing your car at home, then this car microfiber towel is a perfect size and is super easy to use. Keep a Towelzilla microfiber car care set handy in your garage.
MICROFIBER CLEANING CLOTH CARE INSTRUCTIONS: This microfiber hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener on the car towel set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Gold 10" Brass Window Squeegee (GS250)
- TRIMACO SuperTuff 4 Lb. Painter's Rags (10845)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- TENNANT Pad Driver, 14 5/8 in Dia, Gray (9017820)
- TOWELZILLA 18 x 30 ( 3 Pack), 3PK (PLUSH-1830)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- VIKING Schroeder & Tremayne Microfiber Cleaning Cloth 12 in. W X 16 in. L 2 pk (239500)
- CHICOPEE Chicopee, DURAWIPE SHOP TOWELS, 13 X 15, FLAT, WHITE, 300PK (8483)
- Towelzilla Rags & Towels