Tow Tuff FTF-4896UR Utility Ramp; 1500 lbs
Mfr # FTF-4896UR
Zoro # G203997579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow Tuff
- MFR # FTF-4896UR
- Zoro # G203997579
- UPC # 832830002882
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Tow Tuff - The leading manufacturer of high-quality authentic products for the garden. We offer a wide variety of products Aluminium Cargo Carrier, Aluminium Folding Ramp, and Adjustable Trailer Dolly. Our products are designed to ensure that you get the maximum towing power. Our exclusive design is ideal for moving trailers easily. We make your work easy by providing products which are easy to maintain and handle. The Ultra-Tow Steel Ramp with adjustable legs and arched design provides a safer, easier way to load or unload large, heavy items without bottoming out.
Specifications- Capacity: 1500 lbs
- Material Type: Aluminum
- Dimension: 48" H x 3" W x 96" L
- Weight: 180 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Bike Smart Tube Thick26X (30081)
- TARPS NOW 6" Premium Bungee Balls (TABB6BW-100)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- YARDGARD Chain Link Brace Band, 2-3/8" (328528C)
- LANDSCAPERS SELECT Shear Hedge Deluxe Bld 22 Inch (GH3196)
- IRWIN CIRCULAR BLADE6.5""24T (14029)
- WOODLAND TOOLS Compact DuraLight Bypass Pruner (05-2002-100)
- SUNBELT SCABBARD-WEAVER-LEATHER-14.5 20" x4" x2" (A-B1AB0802010)
- LANG KASTAR Lang Kastar LG1500 Self Locking Angled Pinch - 3 Piece (LG1500)
- CORONA TOOLS Meter Key Head, 1/2" (69000-050)
- Tow Tuff Shears, Pruners & Loppers