Shop All Trailer & Towing Accessories
Tow-All
Ts2806Tx20 2In X 20Ft Tow-All 2-Ply
Mfr # TS2806TX20
Zoro # G1574846
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Duty Capacity Heavy Duty
- Edge Yarns Tuff-Edge(R)
- Number of Ply 2-Ply
- Material Tuff-Edge II Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS2806TX20
- Zoro # G1574846
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Hook Size | 20 ft |
Size | 20 ft |
Overall Length | 20 ft |
Overall Width | 6 in |
Details
Item | Ts2806Tx20 2In X 20Ft Tow-All 2-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Duty Capacity | Heavy Duty |
Edge Yarns | Tuff-Edge(R) |
Number of Ply | 2-Ply |
Material | Tuff-Edge II Polyester |
Assembly Break Strength | 81,500 lb |
Attachment Style | Eye |
Number of Straps | 1 |
Equipment Color | Silver |
Color | Silver |
Strap Style | Tow Strap |
Working Load Break Strength | 27,100 lb |
Description
Ts2806Tx20 2In X 20Ft Tow-All 2-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 20 ft, Overall Width 6 in, Color Silver, Number of Straps 1, Material Tuff-Edge II Polyester, Grade Not Applicable, Working Load Break Strength 27,100 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 81,500 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Replacement Flashtube for DT-311A/315A (FLASHTUBE311-2)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- ATTWOOD MARINE Attwood Swivl-Eze Padded Flip Seat - Grey (98391GY)
- AABLE Ford 8 hardened steel force tool (AAB-FRD-8-FRC-TL)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- BULLDOG/FULT BULLDOG-FULT 580409 0.62 In. Stainless Steel Hitch Lock (B1E-580409)
- Tow-All Trailer & Towing Accessories