Shop All Trailer & Towing Accessories
Tow-All
Ts2804Tx30 2In X 30Ft Tow-All 2-Ply
Mfr # TS2804TX30
Zoro # G1574837
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Width 2"
- Length 30 ft.
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Number of Straps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS2804TX30
- Zoro # G1574837
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 2" |
Length | 30 ft. |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Size | 30 ft |
Overall Width | 4 in |
Details
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Ts2804Tx30 2In X 30Ft Tow-All 2-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Number of Straps | 1 |
Assembly Break Strength | 57,500 lb |
Material | Tuff-Edge III Polyester |
Number of Ply | 2-Ply |
Strap Style | Tow Strap |
Edge Yarns | Tuff-Edge(R) |
Duty Capacity | Heavy Duty |
Attachment Style | Eye |
Working Load Break Strength | 19,100 lb |
Color | Silver |
Equipment Color | Silver |
Description
Ts2804Tx30 2In X 30Ft Tow-All 2-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 30 ft, Overall Width 4 in, Color Silver, Number of Straps 1, Material Tuff-Edge III Polyester, Grade Not Applicable, Working Load Break Strength 19,100 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 57,500 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS NB Series 42" Curved 240W Off Road LED Lightbar (NBS-240W)
- MARCH PUMPS AC-5C-MD Air-Cooled Magnetic Drive Pump, 115V (9108500055)
- SEA-DOG Sea-Dog 327122-1 Adjustable Rail Mount Flag Pole - 15-1/4" (327122-1)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- Tow-All Trailer & Towing Accessories