Shop All Trailer & Towing Accessories
Tow-All
Ts2804Tx20 4In X 20Ft Tow-All 2-Ply
Mfr # TS2804TX20
Zoro # G1574828
original price:
$207.24
30% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 20 ft.
- Width 4"
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Material Tuff-Edge III Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS2804TX20
- Zoro # G1574828
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Width | 4" |
Overall Length | 20 ft |
Overall Width | 4 in |
Size | 20 ft |
Overall Hook Size | 20 ft |
Details
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Ts2804Tx20 4In X 20Ft Tow-All 2-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Material | Tuff-Edge III Polyester |
Strap Style | Tow Strap |
Assembly Break Strength | 57,500 lb |
Edge Yarns | Tuff-Edge(R) |
Equipment Color | Silver |
Color | Silver |
Duty Capacity | Heavy Duty |
Number of Ply | 2-Ply |
Number of Straps | 1 |
Working Load Break Strength | 19,100 lb |
Attachment Style | Eye |
Description
Ts2804Tx20 4In X 20Ft Tow-All 2-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 20 ft, Overall Width 4 in, Color Silver, Number of Straps 1, Material Tuff-Edge III Polyester, Grade Not Applicable, Working Load Break Strength 19,100 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 57,500 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Digital Gauge (GA-850-377S)
- MSD IGNITION DIGITAL 6AL W/REV LIMIT (6425)
- RONSTAN S19 C-Track 296mm Black M4(5/32")C S K75mm pitch (RC9190-0.3)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 3" x4" x5" (A-804-3524)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- VELVAC Dual Pole Receptacle, 200A (593121)
- Tow-All Trailer & Towing Accessories