Shop All Trailer & Towing Accessories
Tow-All
Ts2803Nx30 3In X 30Ft Tow-All 2-Ply
Mfr # TS2803NX30
Zoro # G1574819
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Duty Capacity Heavy Duty
- Strap Style Tow Strap
- Edge Yarns Tuff-Edge(R)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS2803NX30
- Zoro # G1574819
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Hook Size | 30 ft |
Overall Length | 30 ft |
Overall Width | 3 in |
Size | 30 ft |
Details
Item | Ts2803Nx30 3In X 30Ft Tow-All 2-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Duty Capacity | Heavy Duty |
Strap Style | Tow Strap |
Edge Yarns | Tuff-Edge(R) |
Color | Yellow |
Number of Straps | 1 |
Attachment Style | Eye |
Working Load Break Strength | 14,300 lb |
Number of Ply | 2-Ply |
Equipment Color | Yellow |
Material | Nylon |
Description
Ts2803Nx30 3In X 30Ft Tow-All 2-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 30 ft, Overall Width 3 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 14,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Plug - Milton Brand (727)
- SHURHOLD Dock-A-Reni (134)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- SPECTRA PREMIUM Fuel Tank, Cr2F (CR2F)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- Tow-All Trailer & Towing Accessories