Shop All Trailer & Towing Accessories
Tow-All
Ts2803Nx20 3In X 20Ft Tow-All 2-Ply
Mfr # TS2803NX20
Zoro # G1574931
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Size 20 ft
- Duty Capacity Heavy Duty
- Overall Width 3 in
- Number of Ply 2-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS2803NX20
- Zoro # G1574931
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size | 20 ft |
Overall Width | 3 in |
Overall Hook Size | 20 ft |
Overall Length | 20 ft |
Details
Item | Ts2803Nx20 3In X 20Ft Tow-All 2-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Duty Capacity | Heavy Duty |
Number of Ply | 2-Ply |
Attachment Style | Eye |
Number of Straps | 1 |
Color | Yellow |
Working Load Break Strength | 14,300 lb |
Equipment Color | Yellow |
Edge Yarns | Tuff-Edge(R) |
Material | Nylon |
Strap Style | Tow Strap |
Description
Ts2803Nx20 3In X 20Ft Tow-All 2-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 20 ft, Overall Width 3 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 14,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Horn Button (806791)
- BOSCH OE Replacement, 21", Single (21-CA)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- MAIN FILTER STAUFF SF6710 Replacement/Interchange Spin-On Filter (MF0058058)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- DEMCO AIR FORCE ONE REINSTALL KIT (6231)
- Tow-All Trailer & Towing Accessories