Shop All Trailer & Towing Accessories
Tow-All
Ts1806Tx30 2In X 30Ft Tow-All 1-Ply
Mfr # TS1806TX30
Zoro # G1574925
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Overall Hook Size 30 ft
- Strap Style Tow Strap
- Size 30 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS1806TX30
- Zoro # G1574925
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Hook Size | 30 ft |
Size | 30 ft |
Overall Length | 30 ft |
Overall Width | 6 in |
Details
Item | Ts1806Tx30 2In X 30Ft Tow-All 1-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Strap Style | Tow Strap |
Color | Silver |
Edge Yarns | Tuff-Edge(R) |
Attachment Style | Eye |
Assembly Break Strength | 48,000 lb |
Working Load Break Strength | 16,000 lb |
Number of Ply | 1-Ply |
Number of Straps | 1 |
Equipment Color | Silver |
Material | Tuff-Edge II Polyester |
Duty Capacity | Heavy Duty |
Description
Ts1806Tx30 2In X 30Ft Tow-All 1-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 6 in, Color Silver, Number of Straps 1, Material Tuff-Edge II Polyester, Grade Not Applicable, Working Load Break Strength 16,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 48,000 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hook Spanner Wrench (885)
- LEGACY Flexzilla Chuck Inflator with 12" Hose (AL2000FZ)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- GENUINE Intake Pipe (2035280107)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- AFTERMARKET (1)- Black Rubber Bumper 2.5" OD Door Stop Cushion Trailer Camper RV Dock Guard (TLU32-0003)
- Tow-All Trailer & Towing Accessories