Shop All Trailer & Towing Accessories
Tow-All
Ts1806Tx20 2In X 20Ft Tow-All 1-Ply
Mfr # TS1806TX20
Zoro # G1574916
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Color Silver
- Assembly Break Strength 48,000 lb
- Working Load Break Strength 16,000 lb
- Duty Capacity Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS1806TX20
- Zoro # G1574916
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Length | 20 ft |
Overall Width | 6 in |
Overall Hook Size | 20 ft |
Size | 20 ft |
Details
Item | Ts1806Tx20 2In X 20Ft Tow-All 1-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Color | Silver |
Assembly Break Strength | 48,000 lb |
Working Load Break Strength | 16,000 lb |
Duty Capacity | Heavy Duty |
Material | Tuff-Edge II Polyester |
Number of Ply | 1-Ply |
Strap Style | Tow Strap |
Attachment Style | Eye |
Equipment Color | Silver |
Number of Straps | 1 |
Edge Yarns | Tuff-Edge(R) |
Description
Ts1806Tx20 2In X 20Ft Tow-All 1-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 6 in, Color Silver, Number of Straps 1, Material Tuff-Edge II Polyester, Grade Not Applicable, Working Load Break Strength 16,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 48,000 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Slam Latch, Door Interior (RH) 6" x4" x1" (A-SL1448)
- CDI ELECTRONICS CDI Electronics 119-2400 Nissan/Tohatsu Ignition Pack - 2 Cyl (1980-1997) (119-2400)
- CURT Recessed Tie-Down Ring, 1-1/8"x1-5/8" (83710)
- MARTIN TOOLS Open End Service Wrench Set (SW11K)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- Tow-All Trailer & Towing Accessories