Shop All Trailer & Towing Accessories
Tow-All
Ts1804Tx20 2In X 20Ft Tow-All 1-Ply
Mfr # TS1804TX20
Zoro # G1575701
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Material Tuff-Edge III Polyester
- Assembly Break Strength 32,000 lb
- Strap Style Tow Strap
- Attachment Style Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS1804TX20
- Zoro # G1575701
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Hook Size | 20 ft |
Size | 20 ft |
Overall Width | 4 in |
Overall Length | 20 ft |
Details
Item | Ts1804Tx20 2In X 20Ft Tow-All 1-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Material | Tuff-Edge III Polyester |
Assembly Break Strength | 32,000 lb |
Strap Style | Tow Strap |
Attachment Style | Eye |
Equipment Color | Silver |
Number of Ply | 1-Ply |
Duty Capacity | Heavy Duty |
Color | Silver |
Edge Yarns | Tuff-Edge(R) |
Working Load Break Strength | 10,600 lb |
Number of Straps | 1 |
Description
Ts1804Tx20 2In X 20Ft Tow-All 1-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 4 in, Color Silver, Number of Straps 1, Material Tuff-Edge III Polyester, Grade Not Applicable, Working Load Break Strength 10,600 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 32,000 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 6846, POWER RATED V BELT (6846)
- DORMAN Roof Marker Light, 69995 (69995)
- IMPERIAL SUPPLIES Reflective Tape, Roll, 150 ft L, Red/Silver (38XF46)
- MOROSO TIRE PRESSURE GAUGE GARAGE SERIES 0-60 PSI (89594)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- Tow-All Trailer & Towing Accessories