Shop All Trailer & Towing Accessories
Tow-All
Ts1803Nx30 3In X 30Ft Tow-All 1-Ply
Mfr # TS1803NX30
Zoro # G1575695
product price: $73.75
/ea
$73.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Color Yellow
- Number of Ply 1-Ply
- Strap Style Tow Strap
- Attachment Style Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS1803NX30
- Zoro # G1575695
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size | 30 ft |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Overall Width | 3 in |
Details
Item | Ts1803Nx30 3In X 30Ft Tow-All 1-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Color | Yellow |
Number of Ply | 1-Ply |
Strap Style | Tow Strap |
Attachment Style | Eye |
Assembly Break Strength | 24,000 lb |
Working Load Break Strength | 8,000 lb |
Number of Straps | 1 |
Edge Yarns | Tuff-Edge(R) |
Material | Nylon |
Equipment Color | Yellow |
Duty Capacity | Heavy Duty |
Description
Ts1803Nx30 3In X 30Ft Tow-All 1-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 3 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 8,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 24,000 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- SURE SHOT Pin Stream Nozzle (P301)
- FLITZ Polish - Liquid - 7.6 oz. Bottle (LQ 04587)
- GEARWRENCH 11 Piece Rear Brake Caliper Set (41540)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- Tow-All Trailer & Towing Accessories