Shop All Trailer & Towing Accessories
Tow-All
Ts1803Nx20 3In X 20Ft Tow-All 1-Ply
Mfr # TS1803NX20
Zoro # G1575686
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
- Number of Ply 1-Ply
- Edge Yarns Tuff-Edge(R)
- Working Load Break Strength 8,000 lb
- Strap Style Tow Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TS1803NX20
- Zoro # G1575686
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Overall Width | 3 in |
Details
Item | Ts1803Nx20 3In X 20Ft Tow-All 1-Ply |
Features | Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant |
Number of Ply | 1-Ply |
Edge Yarns | Tuff-Edge(R) |
Working Load Break Strength | 8,000 lb |
Strap Style | Tow Strap |
Equipment Color | Yellow |
Color | Yellow |
Assembly Break Strength | 24,000 lb |
Attachment Style | Eye |
Duty Capacity | Heavy Duty |
Material | Nylon |
Number of Straps | 1 |
Description
Ts1803Nx20 3In X 20Ft Tow-All 1-Ply, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 3 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 8,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 24,000 lb, Features Abrasion Resistant, Durable, Lightweight and Flexible Making Them Easy to Use and Store, Strong, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Multipurpose Powerbuilt Pro Rolling Seat (240250)
- GOLDENROD Fuel Filter, 4-5/16 x 9-1/2 In (496)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- JABSCO Jabsco Impeller Kit - 6 Blade - Neoprene - 1-9/16" Diameter (22405-0001-P)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- REESE Draw Bar, Class II, 3500 lb, 9 In (0628011)
- Tow-All Trailer & Towing Accessories