Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen90 X 30 Ft Yellow Eye / Eye
Mfr # TSEN90X30
Zoro # G1575056
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 30 ft.
- Features Abrasion Resistant, Texturized
- Assembly Break Strength 42,000 lb
- Duty Capacity Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN90X30
- Zoro # G1575056
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Size | 30 ft |
Overall Hook Size | 30 ft |
Details
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Liftall Tsen90 X 30 Ft Yellow Eye / Eye |
Features | Abrasion Resistant, Texturized |
Assembly Break Strength | 42,000 lb |
Duty Capacity | Heavy Duty |
Equipment Color | Yellow |
Material | Synthetic Nylon |
Working Load Break Strength | 14,000 lb |
Color | Yellow |
Number of Straps | 1 |
Edge Yarns | Synthetic |
Attachment Style | Eye |
Strap Style | Recovery Strap |
Description
Liftall Tsen90 X 30 Ft Yellow Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Yellow, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 14,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 42,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - MSL MAXIMUM (709994)
- MIDWEST FASTENER Dockclip Multi Function 2PK (32021)
- MR. GASKET QUAD CARB BUSHING (1512)
- SMARTWASHER Drain Basket (14819)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- Tow-All Trailer & Towing Accessories