Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen800 X 30 Ft Olive Eye / Eye
Mfr # TSEN800X30
Zoro # G1575038
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Type Heavy Duty Recovery Strap
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 30 ft.
- Material Synthetic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tow-All
- MFR # TSEN800X30
- Zoro # G1575038
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Hook Size | 30 ft |
Overall Length | 30 ft |
Size | 30 ft |
Details
Color | Olive |
Type | Heavy Duty Recovery Strap |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Material | Synthetic Nylon |
Item | Liftall Tsen800 X 30 Ft Olive Eye / Eye |
Features | Abrasion Resistant, Texturized |
Attachment Style | Eye |
Duty Capacity | Heavy Duty |
Number of Straps | 1 |
Equipment Color | Olive |
Edge Yarns | Synthetic |
Strap Style | Recovery Strap |
Assembly Break Strength | 330,000 lb |
Working Load Break Strength | 110,000 lb |
Description
Liftall Tsen800 X 30 Ft Olive Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Olive, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 110,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 330,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- DISCO Blk Push Type Retainers 7mm Hole Size 30.5mm Stem L PK25 (11918PK)
- OREGON In-Line Spark Tester (42-087)
- RIGID INDUSTRIES D-XL PRO DRIVING /2 (322613)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- CURT Uni 5th Whl Base Rail Kit, 16100 (16100)
- Tow-All Trailer & Towing Accessories