Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen800 X 20 Ft Olive Eye / Eye
Mfr # TSEN800X20
Zoro # G1575029
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Features Abrasion Resistant, Texturized
- Assembly Break Strength 330,000 lb
- Working Load Break Strength 110,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN800X20
- Zoro # G1575029
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Overall Hook Size | 20 ft |
Size | 20 ft |
Overall Length | 20 ft |
Details
Item | Liftall Tsen800 X 20 Ft Olive Eye / Eye |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Features | Abrasion Resistant, Texturized |
Assembly Break Strength | 330,000 lb |
Working Load Break Strength | 110,000 lb |
Duty Capacity | Heavy Duty |
Edge Yarns | Synthetic |
Number of Straps | 1 |
Material | Synthetic Nylon |
Color | Olive |
Strap Style | Recovery Strap |
Equipment Color | Olive |
Attachment Style | Eye |
Description
Liftall Tsen800 X 20 Ft Olive Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color Olive, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 110,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 330,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Hand Wheel A/C Set (40449)
- BACKRACK 15-C F150 ALUMINUM NEW BODY STANDARD NO DRILL HARDWARE KIT, FRAME NOT (30123)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- STAR ASIA 36In Air Gun Wand (19993)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TIE DOWN ENGINEERING Slotted Bolt, Zinc (59135)
- Tow-All Trailer & Towing Accessories