Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen600 X 20 Ft Brown Eye / Eye
Mfr # TSEN600X20
Zoro # G1575001
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Recovery Strap
- Color Brown
- Material Synthetic Nylon
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN600X20
- Zoro # G1575001
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Details
Type | Heavy Duty Recovery Strap |
Item | Liftall Tsen600 X 20 Ft Brown Eye / Eye |
Color | Brown |
Material | Synthetic Nylon |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Features | Abrasion Resistant, Texturized |
Attachment Style | Eye |
Equipment Color | Brown |
Strap Style | Recovery Strap |
Number of Straps | 1 |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 88,300 lb |
Assembly Break Strength | 264,900 lb |
Edge Yarns | Synthetic |
Description
Liftall Tsen600 X 20 Ft Brown Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color Brown, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 88,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 264,900 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Heavy Duty Oil Filter Tool (71117)
- WAI GLOBAL STRDR PMGR 12V 8T (31270N)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- GROTE Socket w/20A Circuit Breaker, 7-Way (82-0850)
- Tow-All Trailer & Towing Accessories