Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen360 X 30 Ft Grey Eye / Eye
Mfr # TSEN360X30
Zoro # G1574995
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Features Abrasion Resistant, Texturized
- Material Synthetic Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN360X30
- Zoro # G1574995
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Size | 30 ft |
Details
Item | Liftall Tsen360 X 30 Ft Gray Eye / Eye |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Features | Abrasion Resistant, Texturized |
Material | Synthetic Nylon |
Color | Gray |
Duty Capacity | Heavy Duty |
Number of Straps | 1 |
Assembly Break Strength | 154,800 lb |
Strap Style | Recovery Strap |
Equipment Color | Gray |
Edge Yarns | Synthetic |
Attachment Style | Eye |
Working Load Break Strength | 51,600 lb |
Description
Liftall Tsen360 X 30 Ft Gray Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Gray, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 51,600 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 154,800 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- RANCH HAND 99-04 FORD HD/00-04 EXCURSION LEGEND FRONT BUMPER (FBF991BLR)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- AGS Domestic Steel Brake Line, 1/4 x 20, BL-420 (BL-420)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TIE DOWN MARINE Brkt-Pnl Glv 12, #86153 (86153)
- Tow-All Trailer & Towing Accessories