Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen360 X 20 Ft Grey Eye / Eye
Mfr # TSEN360X20
Zoro # G1574986
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Recovery Strap
- Color Gray
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 20 ft.
- Material Synthetic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN360X20
- Zoro # G1574986
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Overall Length | 20 ft |
Size | 20 ft |
Overall Hook Size | 20 ft |
Details
Type | Heavy Duty Recovery Strap |
Color | Gray |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Material | Synthetic Nylon |
Item | Liftall Tsen360 X 20 Ft Gray Eye / Eye |
Features | Abrasion Resistant, Texturized |
Strap Style | Recovery Strap |
Duty Capacity | Heavy Duty |
Edge Yarns | Synthetic |
Assembly Break Strength | 154,800 lb |
Attachment Style | Eye |
Number of Straps | 1 |
Equipment Color | Gray |
Working Load Break Strength | 51,600 lb |
Description
Liftall Tsen360 X 20 Ft Gray Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color Gray, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 51,600 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 154,800 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment 5/8" Swivel Jack Pin (28935)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- GROTE Quick Disconnect, 16-14 Ga, F, .25", PK100 (83-2387)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- K-SOURCE K-Source 80910 Snap-On Towing Mirrors, pr. (80910)
- Tow-All Trailer & Towing Accessories