Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen240 X 30 Ft Blue Eye / Eye
Mfr # TSEN240X30
Zoro # G1574977
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Recovery Strap
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Color Blue
- Material Synthetic Nylon
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN240X30
- Zoro # G1574977
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Size | 30 ft |
Overall Hook Size | 30 ft |
Details
Type | Heavy Duty Recovery Strap |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Liftall Tsen240 X 30 Ft Blue Eye / Eye |
Color | Blue |
Material | Synthetic Nylon |
Features | Abrasion Resistant, Texturized |
Strap Style | Recovery Strap |
Assembly Break Strength | 105,900 lb |
Working Load Break Strength | 35,300 lb |
Equipment Color | Blue |
Number of Straps | 1 |
Edge Yarns | Synthetic |
Attachment Style | Eye |
Duty Capacity | Heavy Duty |
Description
Liftall Tsen240 X 30 Ft Blue Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Blue, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 35,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 105,900 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-39/64 x 1/4", CRW1, Nitrile (9934)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- OTC TIE ROD ADJUSTING TOOL UNIVERSAL (OTC7023)
- SEA DOG 1 X 2 7/8 Drain Tube, #520230-1 (520230-1)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TIE DOWN MARINE Guide On - Floating Pontoon, #86468 (86468)
- Tow-All Trailer & Towing Accessories