Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen240 X 20 Ft Blue Eye / Eye
Mfr # TSEN240X20
Zoro # G1574968
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Features Abrasion Resistant, Texturized
- Strap Style Recovery Strap
- Duty Capacity Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN240X20
- Zoro # G1574968
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Details
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Liftall Tsen240 X 20 Ft Blue Eye / Eye |
Features | Abrasion Resistant, Texturized |
Strap Style | Recovery Strap |
Duty Capacity | Heavy Duty |
Equipment Color | Blue |
Attachment Style | Eye |
Material | Synthetic Nylon |
Number of Straps | 1 |
Working Load Break Strength | 35,300 lb |
Color | Blue |
Edge Yarns | Synthetic |
Assembly Break Strength | 105,900 lb |
Description
Liftall Tsen240 X 20 Ft Blue Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color Blue, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 35,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 105,900 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil For Case 1.8 Fl. Oz Packs All 2-Cycle Engines; 770-255 2-Cycle (770-255)
- QUICKCABLE Washer, 5/16", PK50 (6756-050)
- TRAXION ENGINEERED PRODUCTS Locking Castor For Topside Creeper(3-100) (910237R)
- DORMAN PCV Valve Elbow, 46051 (46051)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- Tow-All Trailer & Towing Accessories