Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen180 X 30 Ft White Eye / Eye
Mfr # TSEN180X30
Zoro # G1574959
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Texturized
- Equipment Color White
- Number of Straps 1
- Material Synthetic Nylon
- Assembly Break Strength 84,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN180X30
- Zoro # G1574959
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Overall Length | 30 ft |
Size | 30 ft |
Overall Hook Size | 30 ft |
Details
Item | Liftall Tsen180 X 30 Ft White Eye / Eye |
Features | Abrasion Resistant, Texturized |
Equipment Color | White |
Number of Straps | 1 |
Material | Synthetic Nylon |
Assembly Break Strength | 84,000 lb |
Color | White |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Edge Yarns | Synthetic |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 28,000 lb |
Description
Liftall Tsen180 X 30 Ft White Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color White, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 28,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 84,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- WEIGH SAFE HITCH ACCESSORIES Fits 3 Inch Receiver 21000 Gross Trailer Weight Turnover Adjustable NonStowab (LTB6-3)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- Tow-All Trailer & Towing Accessories