Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen180 X 20 Ft White Eye / Eye
Mfr # TSEN180X20
Zoro # G1574940
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Abrasion Resistant, Texturized
- Equipment Color White
- Color White
- Material Synthetic Nylon
- Size 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tow-All
- MFR # TSEN180X20
- Zoro # G1574940
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Details
Item | Liftall Tsen180 X 20 Ft White Eye / Eye |
Features | Abrasion Resistant, Texturized |
Equipment Color | White |
Color | White |
Material | Synthetic Nylon |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 28,000 lb |
Strap Style | Recovery Strap |
Number of Straps | 1 |
Attachment Style | Eye |
Edge Yarns | Synthetic |
Assembly Break Strength | 84,000 lb |
Description
Liftall Tsen180 X 20 Ft White Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color White, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 28,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 84,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 48" Single Topside Truck Tool Box, Aluminum (EC40001)
- DISCO Blk Nyln Panel Retainers 3/16" 4.8mm Hole 3/4" Hd OD PK50 (10402PK)
- TRACERLINE Fluid Dye, 1 oz., PK6 (TP3400-1P6)
- BENDIX Valve, Quick Release, Brake, Qr-1, 1/2 Supply, 3/8 Del (229860N)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- CURT Receiver Tube Adapter, 1-1/4" to 2" Shank (45785)
- Tow-All Trailer & Towing Accessories