Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen150 X 30 Ft Red Eye / Eye
Mfr # TSEN150X30
Zoro # G1574907
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Nylon
- Color Red
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 30 ft.
- Type Heavy Duty Recovery Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN150X30
- Zoro # G1574907
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Size | 30 ft |
Details
Material | Synthetic Nylon |
Color | Red |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Liftall Tsen150 X 30 Ft Red Eye / Eye |
Type | Heavy Duty Recovery Strap |
Features | Abrasion Resistant, Texturized |
Working Load Break Strength | 22,000 lb |
Attachment Style | Eye |
Equipment Color | Red |
Assembly Break Strength | 66,000 lb |
Duty Capacity | Heavy Duty |
Number of Straps | 1 |
Edge Yarns | Synthetic |
Strap Style | Recovery Strap |
Description
Liftall Tsen150 X 30 Ft Red Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Red, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 22,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 66,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Pitman Arm Puller, Medium Duty (40321)
- LIPPERT FOLLOW UNIVERSAL MOUNT LANDING GEAR LEG AND PIN (179014)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- SNOW JOE Auto Joe MultiPurpose Dust Removing Cleaning Gel (BDL-A0074)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- Tow-All Trailer & Towing Accessories