Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen120 X 30 Ft Tan Eye / Eye
Mfr # TSEN120X30
Zoro # G1574889
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Recovery Strap
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 30 ft.
- Material Synthetic Nylon
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN120X30
- Zoro # G1574889
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Size | 30 ft |
Details
Type | Heavy Duty Recovery Strap |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Material | Synthetic Nylon |
Color | Tan |
Item | Liftall Tsen120 X 30 Ft Tan Eye / Eye |
Features | Abrasion Resistant, Texturized |
Attachment Style | Eye |
Equipment Color | Tan |
Assembly Break Strength | 52,500 lb |
Edge Yarns | Synthetic |
Strap Style | Recovery Strap |
Number of Straps | 1 |
Working Load Break Strength | 17,500 lb |
Duty Capacity | Heavy Duty |
Description
Liftall Tsen120 X 30 Ft Tan Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Tan, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 17,500 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 52,500 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 88 01 250 SBA 10 in. Alligator Pliers (SW697932)
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- ROADPRO Windshield Wiper Huggies, Chrome, PK2 (V-9009)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- Tow-All Trailer & Towing Accessories