Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen1000 X 30 Ft Black Eye / Eye
Mfr # TSEN1000X30
Zoro # G1574861
product price: $1,133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- Length 30 ft.
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Features Abrasion Resistant, Texturized
- Assembly Break Strength 450,000 lb
- Edge Yarns Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN1000X30
- Zoro # G1574861
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Overall Length | 30 ft |
Size | 30 ft |
Overall Hook Size | 30 ft |
Details
Item | Liftall Tsen1000 X 30 Ft Black Eye / Eye |
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Features | Abrasion Resistant, Texturized |
Assembly Break Strength | 450,000 lb |
Edge Yarns | Synthetic |
Number of Straps | 1 |
Color | Black |
Strap Style | Recovery Strap |
Equipment Color | Black |
Attachment Style | Eye |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 150,000 lb |
Material | Synthetic Nylon |
Description
Liftall Tsen1000 X 30 Ft Black Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 30 ft, Overall Width Not Applicable, Color Black, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 150,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 450,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Contemporary Screw Cap Cover Satin Chrome Finish (49031-26D)
- AFTERMARKET Glass Fits Case 570Lxt 570Mxt 580K 580L 580Sk 580Sl 590 590Sl (R52881)
- BOSCH Can Test Box (3415)
- AMFLO Tire Inflator W/10-90Psi 12"Hose (150)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Ts2803Nx30 3In X 30Ft Tow-All 2-Ply (TS2803NX30)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- Tow-All Trailer & Towing Accessories