Shop All Trailer & Towing Accessories
Tow-All
Liftall Tsen1000 X 20 Ft Black Eye / Eye
Mfr # TSEN1000X20
Zoro # G1574855
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
- Length 20 ft.
- Features Abrasion Resistant, Texturized
- Assembly Break Strength 450,000 lb
- Working Load Break Strength 150,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tow-All
- MFR # TSEN1000X20
- Zoro # G1574855
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 20 ft. |
Overall Length | 20 ft |
Size | 20 ft |
Overall Hook Size | 20 ft |
Details
Application | Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches |
Item | Liftall Tsen1000 X 20 Ft Black Eye / Eye |
Features | Abrasion Resistant, Texturized |
Assembly Break Strength | 450,000 lb |
Working Load Break Strength | 150,000 lb |
Number of Straps | 1 |
Attachment Style | Eye |
Equipment Color | Black |
Strap Style | Recovery Strap |
Edge Yarns | Synthetic |
Duty Capacity | Heavy Duty |
Material | Synthetic Nylon |
Color | Black |
Description
Liftall Tsen1000 X 20 Ft Black Eye / Eye, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Overall Length 20 ft, Overall Width Not Applicable, Color Black, Number of Straps 1, Material Synthetic Nylon, Grade Not Applicable, Working Load Break Strength 150,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 450,000 lb, Features Abrasion Resistant, Texturized, Edge Yarns Synthetic, Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63772 (G63772)
- DORMAN CLUTCH SLAVE CYLINDER (CS36170)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- TOW-ALL Ts2803Nx20 3In X 20Ft Tow-All 2-Ply (TS2803NX20)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- Tow-All Trailer & Towing Accessories