Shop All Steam Cleaners & Attachments
Tovatech
Elmasteam Basic Steam Cleaner with Handpiece, 8 Bar Steam Pressure, 220 V
Mfr # 107 5955
Zoro # G408809103
product price: $6,598.99
/ea
Free Shipping & Returns
$6,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tovatech
- MFR # 107 5955
- Zoro # G408809103
- Country of Origin Germany
- Category Steam Cleaners & Attachments
Description
The elmasteam 8 basic is perfect for all pre-cleaning and final cleaning applications in the watch and jewellery business and inthe general workshop. The stainless-steel surface of the casing is easy to clean. the pressure tank can be filled by hand through the filling duct on the unit top, or automatically by means of a pump from the tapor from a canister. The unit indicates the optimum filling level and gives a visual warning when the pressure tank has run empty. it also indicates when the pressure tank must be decalcified. An integrated decalcification programme with easy-to-carry out stepsmakes this a simple job. the elmasteam 8 is easy to operate, all functions are selected and activated by turning and pressing a button.the unit automatically switches into the eco mode, the operating pressure is reduced to 3 bar. lock mode for operating pauses, hand piece and foot switch are deactivated. scope of delivery: tweezers; sieve; maintenance hose; rinsing set; safety screw cap with 3 exchange sealing rings; measuringstrips features: 3 years warranty 2 pressure ranges selectable for specific applications: soft 4 6 bar or strong 6 8 bar adjustable in steps of 0.5 bar stable steam availability through strong heating power optional: wet steam regulation optional: compressed air perfect for the use in small-space workshops fixed nozzle and/or flexible hand piece available unit and safety devices with tv approval according to din en 61010-1 no external water connection required for manual filling optional: pump for filling from tap or from a special elma canister safety device for operation with pump: indicates when the pump cannot be activated intelligent pump control to avoid idle phases due to refilling automatic eco mode: environment-friendly and cost and energy saving adjustable lock mode for enhanced operator safety clearly arranged signal icons for permanent easy monitori
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- EWBANK Speedsweep Compact Manual Floor Sweeper (525)
- OIL-DRI Sweeping Compound, Ultra Green, Wax Base (L91100UG)
- SWIFFER Swiffer Duster Refills (41767)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- COMMERCIAL CARE Steam Cleaner With 9-Piece Accessory Set (CCSC30)
- Tovatech Steam Cleaners & Attachments