Shop All Ultrasonic Cleaners
Tovatech
Elmasonic S15H Extra Powerful Ultrasonic Cleaner with Heater/Timer/3 Modes, 0.5 gallon
Mfr # 100 7139
Zoro # G408589579
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tovatech
- MFR # 100 7139
- Zoro # G408589579
- Country of Origin Germany
- Category Ultrasonic Cleaners
Description
Manufacturer part # 100 7139 elmasonic s heated ultrasonic cleaner with 3 modes and high power this high performance elmasonic s ultrasonic bath operates in three ultrasonic modes to clean parts, prepare samples, and degas solvents. It is ideal for cleaning a broad range of parts made from metal, glass, plastic, or ceramics such as optical components, electronics, tools, surgical instruments, and glassware. Chips and coolant are thoroughly removed from newly machined parts with complex shapes. equipped with timer and heater 3 ultrasonic modes optimized for mixing, cleaning, and degassing led display of set and actual temperature and time quiet operation the elmasonic s ultrasonic bath operates at 37 khz in three ultrasonic modes: normal, sweep, and degas. Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning of parts. Samples are rapidly mixed, dispersed, dissolved, or homogenized in normal mode. A series of leds continuously show set time, time remaining, set temperature, and actual temperature. No need to scroll through menus to view parameters. The microprocessor-controlled generator in this sonic cleaner maintains constant ultrasonic power, sensing and adjusting for light or heavy loads in the tank. Digital operation with power tracking ensures reproducible performance from run to run. temperature is adjustable from 30c to 80c; the timer can be set from 1-30 minutes or continuous operation. The unit turns off automatically after 12 hours of continuous operation for safety. The tank cover can be flipped over and used as a drip tray. The front panel has a convenient led display of set and actual temperature and time. dependable, state-of-the-art elma ultrasonic cleaners are made in germany. Baskets are available for all models and are ordered separately. Certifications: ce, ul, csa, iso9001, iso13485. ordering information: all models include covers except s450h and s900h. Stainless steel lids and
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Funnel, Powder, Pp, 5 Oz., PK 6 (57223)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- COVIDIEN Piston Syringe, 140 mL, Catheter T, PK 20 (8881114055)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- TOVATECH Elmasonic Select 120 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 3.5 Gallon (110 7001)
- TOVATECH Elmasonic Select 300 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 7.5 Gallon (110 7004)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- Tovatech Ultrasonic Cleaners