Shop All Ultrasonic Cleaners
Tovatech
Elmasonic EP120H Ultrasonic Cleaner with Heater/Timer/2 Modes, 3.5 gallon
Mfr # 107 1672
Zoro # G608589591
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tovatech
- MFR # 107 1672
- Zoro # G608589591
- Country of Origin Germany
- Category Ultrasonic Cleaners
Description
Manufacturer part # 107 1672 e plus ultrasonic bath with pulse mode for mixing, cleaning, and degassing the 37 khz elmasonic e plus ultrasonic cleaner series includes 9 tank sizes with simple, user-friendly operation. Samples are rapidly mixed, dispersed, dissolved, or homogenized in pulse mode. thorough and uniform cleaning with sweep function unique pulse function performs laboratory mixing and degassing operations pulse function also provides powerful cleaning for difficult jobs quality promise: 2-year warranty with replacement guarantee for the first year pulse mode boosts the ultrasonic power to remove tenacious contaminants such as mineral deposits and polishing pastes. Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning of parts. the microprocessor-controlled generator in this sonic cleaner maintains constant ultrasonic power, sensing and adjusting for light or heavy loads in the tank. Digital operation with power tracking ensures reproducible performance from run to run. all models except the ep10 have adjustable bath temperature from 30c to 80c. The control panel indicates when the set temperature has been reached. The timer can be set from 1-30 minutes or for continuous operation with manual shut off. The unit turns off automatically after 8 hours of continuous operation for safety. The 1.5 gallon unit and upwards have a rear drain with a valve on the side of the tank for easy access. The tank cover can be flipped over and used as a drip tray. dependable, state-of-the-art elma ultrasonic cleaners are made in germany. certifications: ul, csa, ce, iso9001, iso13485. ordering information: all models come with power cord, plastic lid and manual. Baskets are ordered separately. Includes plastic cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 90M (PBF090)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- TOVATECH Elmasonic S15H Extra Powerful Ultrasonic Cleaner with Heater/Timer/3 Modes, 0.5 gallon (100 7139)
- TOVATECH Elmasonic Select 120 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 3.5 Gallon (110 7001)
- TOVATECH Elmasonic Select 300 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 7.5 Gallon (110 7004)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- ELMA Ultrasonic Cleaner S60H (100 7145)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- Tovatech Ultrasonic Cleaners