Shop All Pillows
Tov Furniture
TOV Furniture TOV-C68168 20 in. Potter Velvet Pillow; Blush
Mfr # TOV-C68168
Zoro # G403726870
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tov Furniture
- MFR # TOV-C68168
- Zoro # G403726870
- UPC # 793611833050
- Country of Origin China
- Category Pillows
Description
The plush Potter pillow boasts a soft velvet texture and plush comfortable fill. Its versatile round shape will add a burst of personality while complementing your space.
Features- Potter Velvet Pillow
- Soft velvet texture
- Plush fill for ultimate comfort
- Zipper opening
- Color: Blush
- Size: 20"
- Material: Velvet
- Dimension: 20" W x 20" D x 8" H
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- Tov Furniture Pillows