Shop All Bar Height Stools
Tov Furniture
Tov Furniture Cosmo Steel Barstool
Mfr # TOV-K3629
Zoro # G0739544
Free Shipping & Returns
$283.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tov Furniture
- MFR # TOV-K3629
- Zoro # G0739544
- UPC # 641676979148
- Country of Origin China
- Category Bar Height Stools
Description
Furnish Your Kitchen Or Bar Area In Contemporary Style With The Cosmo Stool From Tov. The Solid Stainless Steel Frame Provides A Sturdy Base, While The Plush Seat And Footrest Ensure Maximum Comfort. The Combination Of Angles And Gentle Curves Gives This
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- MANHATTAN COMFORT Shubert Barstool in Ivory - Set of 3 (3-BS019-IV)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-AB RTA Covington Rush Seat Stool- 30 Inch High Finish (2663-RTA-AB)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (Set of 2) (2-BS010-GP)
- LUMISOURCE Curvini Barstool in Walnut Wood and Cream Fabric, PK 2 (B30-CRVNIR WLCR2)
- BAXTON STUDIO Arcene Rustic and Industrial Antique Grey Swivel Bar Stool, PK2 (149-8968)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- Tov Furniture Bar Height Stools