Shop All Sectionals
Tov Furniture
Cali Rust Corner Chair
Mfr # REN-L0098-C
Zoro # G411264661
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tov Furniture
- MFR # REN-L0098-C
- Zoro # G411264661
- UPC # 793580618931
- Country of Origin China
- Category Sectionals
Description
The Cali Rust Modular sectional Offers Comfort, style, And Will Make Your seating Area The Most Coveted space In Your Home. Available In Five Gorgeous Colors, This Collection Will Complement And Upgrade Your space, No Matter The Design Aesthetic. The Modular Design Allows For Customizing Your sectional To Fit Your space, Ensuring That This Will Be something You Can Always Use Wherever Life May Take You.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- Tov Furniture Sectionals