Shop All Micro-USB, Type-C & Lightning Charging Cables
Toughtested
USB-C to USB-C Cable, 8 Feet
Mfr # TT-PC8-C2C
Zoro # G603659695
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT-PC8-C2C
- Zoro # G603659695
- UPC # 758302165506
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
The Tough tested 8 ft. USB-C to USB-C cable is built to last, offering your smartphone, tablet, and laptop ideal power. The high-speed USB 3 Amp (15 watt) rated cable provides rapid data transfer and fast recharging of your device and the length gives you more flexibility. The super durable PET Polmer jacket is heat, chemical, and abrasion resistant, making it ideal for work vehicles, workshops, industrial settings, and more. Extended strain relief ensures a long life under tough conditions. Charge and sync USB-C powered devices such as smartphones, cameras, tablets and more.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- ILC Replacement for Allen Bradley 94811501 Rev12 Battery (94811501 REV12)
- MIGHTY MAX BATTERY 12V 22AH Battery for Simplex 4010 Fire Alarm Control Panel - 2 Pack (ML22-12MP21141114657)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- MOTORMITE 4 In 1 Mobile Device Charger (84110)
- SWE-TECH 3C USB4 40Gbps 100 watt Fast Charging Cable, 3 Comp, USB Type C Male to Male, Braided Jacket, 3ft (FWTC2034)
- MOBILESPEC 4Ft & 8Ft Usb-C To Usb Cables, White (MB20C2PKW)
- GET POWER GetPower Lightning to USB Charge and Sync Cable 10 ft. White (GP-XL-USB-L)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- SCIPIO Lightning Paracord Cable (STPARAMFI)
- Toughtested Micro-USB, Type-C & Lightning Charging Cables