Shop All Micro-USB, Type-C & Lightning Charging Cables
Toughtested
USB-C to USB-A Cable, 8 Feet
Mfr # TT-PC8-C2A
Zoro # G503659603
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT-PC8-C2A
- Zoro # G503659603
- UPC # 758302165490
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
The Tough tested 8 ft. USB-C to USB A cable is built to last, offering your smartphone, tablet, and laptop ideal power. The high-speed USB 3 Amp (15 watt) rated cable provides rapid data transfer and fast recharging of your device and the length gives you more flexibility. The super durable PET Polmer jacket is heat, chemical, and abrasion resistant, making it ideal for work vehicles, workshops, industrial settings, and more. Extended strain relief ensures a long life under tough conditions. Charge and sync USB-C powered devices such as smartphones, cameras, tablets and more.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- MOTOROLA Single Unit Charger (PMPN4173A)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- NAZTECH 3.5mm MFi Certified Audio + Charging Adapter with Lightning Cable (14596)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- VENTEV 12W USB A Car Charger with attached 15W Apple Lightning Cord, Dark Gray (CC27-ACAPL257364)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- Toughtested Micro-USB, Type-C & Lightning Charging Cables