Shop All Device Holders & Mounts
Toughtested
Tough Tested TT4SMT Mammoth HD Windshield Tablet Mount
Mfr # TT4SMT
Zoro # G703969861
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT4SMT
- Zoro # G703969861
- UPC # 758302178360
- Country of Origin China
- Category Device Holders & Mounts
Description
ToughTested Tablet and GPS Mammoth Mount for 13 In. Tablets! This mammoth mount holder expands 4 ways and can fit 12.9 in. tablets and GPS with protective cases. It features a heavy-duty suction cup for secure mounting on glass.
Features- Tablet grip can open 4 ways and holds iPad or GPS up to 13 in
- Solid, heavy-duty design is durable and prevents vibration while on bumpy roads
- Durable flexible arm with double-ribbed, bendable gooseneck can be placed in multiple positions
- 360 rotating, 4 25 in horizontal or vertical positioning holder
- Strong suction mount adheres to glass & windshield
- Ideal for trucks and SUVs
- Boom Heavy-duty cupholder Tablet mount
- Color: Black
- Mount Category: Tablet
- Mounting Type: Suction Cup Mount
- Adjustable Yes/No: Yes
- Swivel (In Degrees): 360
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch (13421)
- AU-VE-CO PRODUCTS GM FORD CHRY U NUT 8MM 25PK (AV11629)
- TAYLOR MADE Taylor Made 11711 Jaw Slide for Bimini Boatop - 7/8", Black (11711)
- CURT Trailer Hitch, 2" Receiver, Class 4,14355 (14355)
- TRANSTAR Transtar 7021 Euro Classic; 5 Lt (TRE-7021)
- NITE IZE Steelie Magnet, Universal, Neodymium (STSM-11-R7)
- PREMIER MOBILE BY PREMIER ACCESSORY GROU GRAVITY VENT MOUNT (PGRAV01)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- SCOSCHE MagicMount Pro 2 Window / Dash Mount, Black and Silver (MP2WD-XTSP)
- DORMAN Keyless Remote Case, 13676 (13676)
- DEWALT Reinforced Magnetic Vent Mount (204 0435 DW2)
- Toughtested Device Holders & Mounts